Welcome to Würth Netherlands For trade customers only

Eco clip Insulation holder

Ecoclip
ECO-CLIP-PP-D4-D50/55-34128

Art.-no. 9501000635

EAN 8714318127107

Individual price display after login
Eco clip Insulation holder

Art.-no. 9501000635

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For correct and permanent positioning of the insulating materials on cavity wall anchor.

Insulation mounting


Eco clip (also called insulation clip) is a plastic plate that is clipped onto a cavity wall tie to ensure that the insulation material remains attached in the correct place in the cavity.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Suitable for cavity wall tie

Ø 3,2 – 4,5 mm

Washer diameter

50 mm

Diameter

4 mm

Colour

Orange

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information