Welcome to Würth Netherlands For trade customers only

EVAPO® vehicle air conditioner cleaner Pure

Vehicle air conditioner cleaner EVAPO pure
A/CCLNR-VEH-EVAPOPURE-100ML

Art.-no. 0893139103

EAN 4062856288151

Individual price display after login
EVAPO® vehicle air conditioner cleaner Pure

Art.-no. 0893139103

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hygienic vehicle air-conditioner cleaner dispensed by an ultrasonic misting device (EVAPOmat®).
  • Innovative cleaning system using a fine aerosol.

  • Effectively eliminates unwelcoming odours.

  • Guarantees the easiest and fastest application possible.

  • The aerosol effectively penetrates the evaporator fins and vehicle air ducts, making it highly effective.

  • Preventive and regular application (one to two times a year) is required to keep air-conditioning units permanently free from odours.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

To reliably eliminate the occurrence of odours caused by vehicle air-conditioning systems in cars, heavy goods vehicles and vans.

Instructions

See EVAPOmat® manual.

Chemical basis

Surfactans

Contents

100 ml

Weight of content

100 g

Smell/fragrance

Characteristic

Colour

Colourless

Density

1 g/cm³

Shelf life from production

24 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EVAPOmat® air conditioner cleaning device set

CLNR-A/C-SET-CLEAN/FRESH

For the elimination of unpleasant smells inside cars and utility vehicles, as well as in enclosed spaces.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information