EVAPO FLUSH
A/CCLNR-VEH-EVAPOFLUSH-5LTR
Register now and access more than 125,000 products
Flushes out contaminants from the air conditioner evaporator and ensures pleasantly scented air in the vehicle interior. Due to the specially developed formulation, a thorough end result is achieved in combination with EVAPO WASH. Vehicle interior air quality is therefore improved long-term. A clean air conditioner evaporator not only ensures a longer service life, but can also increase efficiency and reduce energy consumption.
Do not use on hot surfaces
Datasheets(X)
For use once the exposure time of EVAPO WASH has elapsed. Using EVAPO FLEX, apply EVAPO FLUSH directly to the surfaces to be cleaned. Wash off the foam completely and allow to take effect for approx. 10 minutes. Then use EVAPO FLEX to check how effectively the dirt has been removed. If necessary, repeat the cleaning process.
Chemical basis | Water, ethanol and propanol |
Contents | 5 l |
Weight of content | 4485 g |
Smell/fragrance | Characteristic |
Colour | Transparent |
Density | 0.897 g/ml |
pH value | 9.0 |
Min. flashing point | 22 °C |
AOX-free | Yes |
Silicone-free | Yes |
Shelf life from production | 24 Month |