Welcome to Würth Netherlands For trade customers only

EV starter set 30 pieces

ELVEH-STARTSET-30PCS

Art.-no. 0988014371

EAN 4065746272285

Individual price display after login
EV starter set 30 pieces

Art.-no. 0988014371

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The EV disassembly starter set contains the basic tools and personal protective equipment necessary to be able to work safely on an electric or hybrid vehicle.

Contents of the set:


  • Electrically insulating gloves: 2 pairs. 1x size 10 and 1x size 11

These gloves prevent electric shocks.



  • Face guard with hard hat

Use this personal protective device when it is required and when there is a risk of electric arcs.



  • 4 poles and 25 m chain

These can be used to warn others that disassembly work is being carried out on the vehicle.



  • 2 pyramid-shaped markings with magnetic bases

Place the triangular marking on the vehicle to indicate that you are working on a high-voltage system.



  • Two-pole voltage meter, with battery

The two-pole voltage meter can be used to check that the high-voltage system has been disconnected.



  • Infrared thermometer, with battery

The infrared thermometer can be used to check for high battery pack temperatures. At a temperature of 60°C or higher it is no longer safe to remove the battery.



  • Electrically insulating mat

This mat insulates the battery pack from the surface it is resting on.



  • 10 rolls of insulating tape
Guarantee: 12 months, unless otherwise specified in the product specifications provided.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

30 PCS

EV starter set 30 pieces including:
2 x
Tetrahedral warning sign Dangerous electrical voltage with magnetic base

WARNSIGN-TETRAHEDRAL-(BASE-MAGN)

Description:
150 mm x 170 mm x 150 mm
Quantity: 2 x
10 x
Electrical insulating tape

INSUTPE-EL-YELLOW-15MMX10M

Description:
Yellow Width: 15 mm Length: 10 m
For insulating, repairing and labelling electrical cables and securing cable harnesses etc.
Quantity: 10 x
4 x
High Power battery

BTRY-ALKALI-AAA-MICRO-LR03-1,5V

Description:
Micro AAA; LR03; AM4 1220 mAh 1.5 V/DC
Battery power for energy-intensive applications
Quantity: 4 x
1 x
High Power battery

BTRY-ALKALI-(E-BLOCK)-6LR61-9V

Description:
9 V block; E-block; 6LR61; 6AM6 580 mAh 9 V/DC
Battery power for energy-intensive applications
Quantity: 1 x
1 x
Electricians helmet SH-E 2000-S

SAFEHELM-ELECTRICIAN-(SH-2000-E-S)-WHITE

Description:
51 cm-61 cm White
Comfortable electrician’s hard hat with internal dial adjustment
Quantity: 1 x
1 x
Electricians visor SLB 2 For electricians helmet SH-E 2000-S

ELVSR-(F.HARDHAT-SH2000)-CL2

Description: Visor for protection against arcing Class 2 to 7 kA
Quantity: 1 x
Voltage protective glove for working voltages up to 1,000 V/AC
1 x
Voltage protective glove for working voltages up to 1,000 V/AC

INSUGLOV-LATEX-1000V-SZ10

Description:
10
Quantity: 1 x
Voltage protective glove for working voltages up to 1,000 V/AC
1 x
Voltage protective glove for working voltages up to 1,000 V/AC

INSUGLOV-LATEX-1000V-SZ11

Description:
11
Quantity: 1 x
1 x
Plastic chain

PLACHN-YELLOW-BLACK-D6MM-L25M

Description:
Yellow-black Diameter: 6 mm
For blocking off, securing and use as rain run-off chains
Quantity: 1 x
4 x
Plastic barrier post with base for barrier chains

POST-PLA-H93CM-BSEPL-BLCK/YELL

Description:
Black-yellow
Multi-use barrier post with recycled PVC base; ideal for cordoning off hazardous areas to protect employees and visitors
Quantity: 4 x
1 x
Storage box with cover

STRGBOX-PLA-EMPTY-RED-400X300X270

Description:
400 mm; 300 mm; 270 mm
Universal and practical storage or transport box
Quantity: 1 x
1 x
Insulation mat cut to order

INSUMAT-ENDLESS-3MM

Description:
1 x 100 x 0.3 cm Black Rubber
For work on live parts in accordance with EN 61111
Quantity: 1 x
Infrared laser thermometer
1 x
Infrared laser thermometer

THERMOM-INFRARED-(12CM TO D1CM)-LASER

Description:
-50 to 650 °C
For contact-free measurement of surface temperatures, with integrated laser pointer
Quantity: 1 x
1 x
Multi-Tester Pro II LED two-pin voltage tester

TEST-(MULTI-TEST-PROII)-LED-1000V-IP65

Description:
IP 65; 6-1000 V/AC
Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information