Welcome to Würth Netherlands For trade customers only

ENERPAC manual pump for crimping machine W16

Manual pump f hydr. crimping machine W16P ENERPAC
MANPMP-(F.PRESSE-HYDR-W16P)-630BAR

Art.-no. 0866016900
EAN 4056807440316

Prices for customers after login
ENERPAC manual pump for crimping machine W16

Art.-no. 0866016900

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The manual pump is compact and easy to handle, with a convenient base. Ideal for continuously connecting pipes, even those with diameters of more than ½ inch. A 1/4 inch quick-release coupling is pre-mounted on the pump to facilitate connection between the pump and the TUBE FOR PUMP SET, art. 0866016903
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

347 mm

Width

120 mm

Height

180 mm

Max. operating pressure

630 bar

Material

Steel

Product weight (per item)

8000.000 g

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information