EBL-24-18 LED recessed light for recessed installation.
LGHT-LED-(EBL-24-18)-AW-BLACK
Art.-no. 0976521046
EAN 4099618778537
Register now and access more than 125,000 products
- Aluminium recessed light with a low installation height of 10.9 mm
- Highly efficient recessed light with a high luminous efficacy at a power of only 2.5 W
- Diffuse light source without light spots
- Light colour can be adjusted using EASYLUX controls
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 24 V/DC |
Material | Aluminium |
Colour | Black |
Type of assembly | For embedding |
Power rating | 2.5 W |
Number of LEDs | 42 PCS |
Colour of light | Adjustable white |
Min./max. colour temperature | 2700-6500 K |
Luminous flux | 365 lm |
Min. colour rendering index (CRI) | 80 |
Height | 12 mm |
Outer diameter | 64.8 mm |
Installation diameter | 58 mm |
Installation depth | 14 mm |
Connection type | Plug-in system WPS-24 |
Cable length | 1800 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
With switch | No |
Energy efficiency class | D |
Form | Round |
Light-emission angle | 64 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
