Welcome to Würth Netherlands For trade customers only

EASYLUX 12 V-1 control module

Control module EASYLUX 12 V-1
CTRLR-MODULE-EASYLUX-12V-1

Art.-no. 0976520050

EAN 4099618240430

Individual price display after login
EASYLUX 12 V-1 control module

Art.-no. 0976520050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For controlling 12 V LED lights with wired and wireless switches
  • For connecting to the EASYLUX LED transformer, directly or with connecting cable

  • With six outputs for 12 V LED lights with the WPS-12 push-fit system

  • With three inputs for wired switches with the WPS-WS push-fit system


Suitable for the following switches and sensors:


  • EASYLUX wired IR/TK switch

  • EASYLUX wired PIR sensor

  • EASYLUX wired CAP sensor

  • EASYLUX wired push switch

  • EASYLUX wireless IR sensor

  • EASYLUX wireless door contact switch

  • EASYLUX wireless motion detector


Switch functions:


  • Group switching: Any wired or wireless switch/sensor can control two LED light outputs, i.e. each light group is switched and dimmed via the corresponding switch or sensor

  • OR circuit for door contact switches or motion detectors: Any wired or wireless switch or sensor can control two LED light outputs, whereby all light groups are switched together, regardless of which switch/sensor is actuated

  • IR sensor intermediate switch: Each of the connected switches or sensors switches and dims all connected lights


Other functions:


  • For multicolour lamps, the colour temperature can be preset on the module (2,700 K, 3,000 K, 4,000 K and 6,500 K)

  • Adjustable OFF timer from 10 seconds to 10 minutes for motion detection

  • Adjustable OFF timer from 10 minutes with no limit for door contact switches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

12 V/DC

Output voltage

12 V/DC

Output power

60 W

Max. current

5 A

Connection type (primary)

Amass MR-30-FB

Connection type (secondary)

1xAmass MR30-M, 6xLED-Ausgang WPS-12, 3xswitch input WPS-WS

Number of connections

9 PCS

Material of housing

Plastic

Colour of housing

Black

Length

98.3 mm

Width

75 mm

Height

16.5 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX LED transformer

TRAFO-EASYLUX-18W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-36W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-48W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
EASYLUX LED transformer

TRAFO-EASYLUX-60/72W

Suitable for 12 V (18 W-60 W) and 24 V (18 W-120 W) luminaires
x 1 pcs
Connection line for EASYLUX LED transformer

CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

For connecting the EASYLUX LED transformer to the mains
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EASYLUX connecting cables

CONLNE-EASYLUX-100MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-500MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
EASYLUX connecting cables

CONLNE-EASYLUX-1000MM-BLACK

For connecting the EASYLUX LED control modules to the EASYLUX LED transformer
x 1 pcs
LED distributor module with EASYLUX 12 V connecting cable

DISTRMOD-W.CONCBL-EASYLUX-12V

For extending the LED light connections on the EASYLUX 12 V control modules
x 1 pcs
EASYLUX wired IR sensor/door contact switch

CTRLR-IR/DC-SENSOR-EASYLUX-12/24V-BLACK

For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX wired motion detector

CTRLR-PIR-SENSOR-EASYLUX-12/24V-BLACK

For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX wired capacitive sensor

CTRLR-CAP-SENSOR-EASYLUX-12/24V-BLACK

For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX wired pushbutton switch

CTRLR-KEY-SWITCH-EASYLUX-12/24V-BLACK

For connection to the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX 12 V/24 V wireless IR sensor

CTRLR-RADIO-IR-SEN-EASYLUX-12/24V-BLACK

Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX 12 V/24 V wireless IR sensor

CTRLR-RADIO-IR-SEN-EASYLUX-12/24V-WHITE

Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX 12 V/24 V wireless door contact switch

CTRLR-RADIO-DC-SEN-EASYLUX-12/24V-BLACK

Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX 12 V/24 V wireless door contact switch

CTRLR-RADIO-DC-SEN-EASYLUX-12/24V-WHITE

Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX 12 V/24 V wireless motion detector

CTRLR-RADIO-PIR-SEN-EASYLUX-12/24V-BLACK

Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX 12 V/24 V wireless motion detector

CTRLR-RADIO-PIR-SEN-EASYLUX-12/24V-WHITE

Suitable for the EASYLUX 12 V-1 and EASYLUX 24 V-1 control modules
x 1 pcs
EASYLUX WPS-12 LED extension cable

EXTLD-EASYLUX-WPS-12-2000MM-BLACK

Suitable for 12 V LED lights with the WPS-12 push-fit system
x 1 pcs
LED adapter for EASYLUX WPS-12

ADAPT-EASYLUX-WPS-12-GREY

For the use of 12 V LED lights with the LD1 push-fit system in the EASYLUX system
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information