Welcome to Würth Netherlands For trade customers only

Dust extraction drill bit Max M

EXTRDRL-MAX-M-D18-L600-WL400MM

Art.-no. 0647401860

EAN 4046777218442

Individual price display after login
Dust extraction drill bit Max M

Art.-no. 0647401860

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step.

Dust-free drilling


  • The dust is sucked up immediately as it occurs in the drill hole

  • Protects the user from damage to health

  • Increases the service life

  • No subsequent cleaning of the drill hole is required

  • Significant prevention of dust produced on the construction site


Perfect drilling properties over the entire service life


  • Head geometry that is tailored to the drill bit diameter

  • 14–16 mm: One-piece carbide element — maximised attachment surface with the steel body gives high stability

  • 18-35 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces


Suitable for all standard, certified vacuum cleaners of dust class M


Flexible, one-piece rubber vacuum adapter



Precise spot drilling


Special self-centring tip

Notice
  • Iron reinforcements may only be drilled through with permission from a structural engineer

  • Observe the enclosed operating instructions

  • Only for use with dust class M vacuums
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Clean, dust-free drill holes for setting chemical anchors

  • Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars

  • Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.

  • Renovation work where dust should be avoided and the user should be protected

Diameter (Ø)

18 mm

Length

600 mm

Working length

400 mm

Number of cutting edges

4 PCS

Tool holding device

Suitable for SDS-max

Drilling speed (point system)

3 of 4 points

Smoothness of running (points system)

3 of 4 points

Accuracy (point system)

3 of 4 points

Reinforcement strength (points system)

2 of 4 points

Service life (points system)

4 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information