Welcome to Würth Netherlands For trade customers only

Drive-in pipe Plus For universal impact cavity wall ties 4 mm diameter

Setting tool Plus for cavity wall ties
STGTL-PLUS-135X85-39050

Art.-no. 9501000556

EAN 8714318040109

Individual price display after login
Drive-in pipe Plus For universal impact cavity wall ties 4 mm diameter

Art.-no. 9501000556

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hammer drill application tool with positive fit for machining impact cavity wall ties.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Tool holding device

Suitable for SDS-plus

Suitable for cavity wall tie

Ø 4,0 mm

Internal length

74 mm

Length

135 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information