Drive-in pipe
Application tool for UNI flex anchor
APPLTL-(F.UNI-FLEX)-D3,6X195-392100
Register now and access more than 125,000 products
Various sizes
Available in 11 different lengths, with impact parts ranging from 60 mm to 220 mm.
Datasheets(X)
Length | 195 mm |
Diameter | 3.6 mm |
Length of pin | 100 mm |
Colour | Blue |