Drive-in dowel W-ED with collar A4 stainless steel
Drive-in dowel W-ED with collar A4 stainless steel
ANC-(W-ED/A4)-LIP-M8X30
Register now and access more than 125,000 products
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (L H) | 30 mm |
Min./max. required screw-in depth | 9-13 mm |
Material | Stainless steel A4 |
Surface | Plain |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 0) | 30 mm |
Effective anchoring depth (h ef) | 30 mm |
Torque during anchoring (T inst) | 8 Nm |
Through-hole in the component to be connected (d f) | 9 mm |