Welcome to Würth Netherlands For trade customers only

Drip plate

Drip protector
DRUPPELVANGER-PP-D3XD20X1,6-34103

Art.-no. 9501000646

EAN 8714318100056

Individual price display after login
Drip plate

Art.-no. 9501000646

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Moisture resistant plastic washer for cavity wall ties with a diameter of 3 and 4 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PP - Polypropylene

Washer diameter

20 mm

Diameter

3 mm

Colour

Black

Thickness

1.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information