Welcome to Würth Netherlands For trade customers only

Drip pan 1000-l IBC

Collection tray for AdBlue 1000L IBC
COLLTRY-(ADDBLUE IBC-1000LTR)

Art.-no. 08911700
EAN 4056807657448

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic drip pan for 1000-l IBC

Properties


  • A single unit (no seams)

  • Guaranteed leak-proof

  • Including integrated recesses for lifting using forklifts


Material


  • Polyethylene plastic

  • Colour: orange


Features


  • Storage capacity: 1100 litres

  • Load capacity: 2000 kg

  • Dimensions: LxWxH: 1938 mm x 1296 mm x 690 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For storage of 1000-l IBC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information