Welcome to Würth Netherlands For trade customers only

Drinking water cleaning gun Gardena Classic spray

Spray nozzle
CLNNOZ-CLASSIC-PVC-ADJ-6BAR-L135MM

Art.-no. 0886001770

EAN 4053479068664

Individual price display after login
Drinking water cleaning gun Gardena Classic spray

Art.-no. 0886001770

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The classic spray model
  • Integrated soft plastic elements for good grip during use

  • Ideal for cleaning and fine sprinkling

  • Continuously adjustable water spray, from full spray to fine spray mist

  • With captive spray sleeve
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

135 mm

Max. operating pressure

6 bar

Max. temperature resistance

80 °C

Material

PVC - Polyvinyl chloride

Product weight (per item)

55.510 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information