Drill-out set 18 pieces, for normal and deep broken glow plug tips M8x1.0 - M9x1.0 - M10x1.0 - M10x1.25
Glow plug tip removal set, extra deep 18 pieces
GLOW PL.TIP ELECTR.REM M8/9/10 SET 18PCS

Register now and access more than 125,000 products
- If a glow plug is stuck in the cylinder head due to carbonisation or rust, attempts to release it often result in a broken tip (heating tube) with the plug remaining stuck deep in the cylinder head
- This set contains tools to precisely follow the original glow plug threads along with extra-long special drill bits and thread cutters to create a threaded hole in the heating tube
- The revised, extra-slim drilling tools are slimmer than the heating element channel, meaning even heating elements broken off further down can be drilled out easily
- Safe extraction of the glow plug tip by means of a long feed shaft and pressure piece with pressure bearing
- Removal without damage to the glow plug seat or glow plug thread in the cylinder head
Datasheets(X)
Strongly recommended for e. g. Citroën, Peugeot, Ford 1.4 - 1.6 Hdi
Number of pieces in assortment/set | 18 |
Product weight (per item) | 2100.000 g |