Welcome to Würth Netherlands For trade customers only

Drill bushing DIN 179, steel, plain, shape A

DIN 179 plain steel, type A
DRLBSH-DIN179-A-20X30X20

Art.-no. 5172320
EAN 4046777635423
Prices for customers after login
Drill bushing DIN 179, steel, plain, shape A

Art.-no. 5172320

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

20 mm

Outer diameter (d2)

30 mm

Length (l1)

20 mm

Standards

DIN 179

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information