Welcome to Würth Netherlands For trade customers only

Drawer inserts

Drawer insert with plastic boxes
INRT-F.DRWR-DM-18BOX-SBX3818

Art.-no. 096380 764

EAN 4050382703767

Individual price display after login
Drawer inserts

Art.-no. 096380 764

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clear and orderly storage of small parts
  • Drawer insert made of aluminium

  • Plastic boxes made of polystyrene
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SBX3818

Width

470 mm

Height

75 mm

Depth

330 mm

Suitable for drawer

556 x 90 x 380 mm

Product weight (per item)

1.600 kg

Material

Aluminium-plastic

Drawer inserts including:
6 x
Inset box For drawer inserts

INSETBOX-F.DRWRINRT-RED-IBA3

Description:
52 x 52 mm
Can be combined individually as required
Quantity: 6 x
3 x
Inset box For drawer inserts

INSETBOX-F.DRWRINRT-YELL-IBB3

Description:
104 x 52 mm
Can be combined individually as required
Quantity: 3 x
6 x
Inset box For drawer inserts

INSETBOX-F.DRWRINRT-BLUE-IBC3

Description:
104 x 104 mm
Can be combined individually as required
Quantity: 6 x
3 x
Inset box For drawer inserts

INSETBOX-F.DRWRINRT-GRN-IBD3

Description:
156 x 104 mm
Can be combined individually as required
Quantity: 3 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Inset box For drawer inserts

INSETBOX-F.DRWRINRT-ORNG-IBF3

Can be combined individually as required
x 1 pcs
Inset box For drawer inserts

INSETBOX-F.DRWRINRT-DRKGRN-IBG3

Can be combined individually as required
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information