Welcome to Würth Netherlands For trade customers only

Drawer cabinet BASIC 700 S

Drawer cabinet BASIC S 700
DRWRCAB-BASIC-700/S1336-9DRWR

Art.-no. 0957502040

EAN 4046777419566

Individual price display after login
Drawer cabinet BASIC 700 S

Art.-no. 0957502040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy drawer cabinet for storing tools etc.
  • Robust sheet-steel construction, welded with multiple edging

  • Housing enclosed top and bottom

  • Cabinet depth: 703 mm

  • Body width: 722 mm

  • Available in different heights

  • Surface protected with 8-mm plastic-coated cover panel

  • Central locking system to protect contents from theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots for inserting dividers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BASIC S9/1336

Width x depth x height (external dimension)

722 x 703 x 1336 mm

Number of drawers

9 PCS

Drawer design

1 drawer, box height 40 mm/front height 60 mm, 8 drawers, box height 100 mm/front height 150 mm

Width x depth (internal dimension of drawer) (B x T)

586 x 586 mm

Load capacity of drawer

100 kg

Cabinet colour

Light grey RAL 7035

Colour of drawer

Gentian blue RAL 5010

Material

Sheet steel

Surface

Powder-coated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drawer divider set BASIC, 18-compartment

DIVIDR-SET-(F.DRWRCAB-700S)-18FLD-H100

Separating plate set for drawer cabinet BASIC 700 S enables clearly arranged storage of tools and small parts
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information