Double-sided adhesive tape, 3 mm, black
FSTNGTPE-DB-PANELMOUNT-3MM
Register now and access more than 125,000 products
Double-sided PE foam tape especially for use in permanent bonding, fixing and mounting on different surfaces.
Excellent adhesive force on PVC, glass, wood and metal.
Datasheets(X)
- Used to mount panels
- Used for POS materials
- For use with PU adhesive when mounting heavy panels.
Temperature: between +15 °C and +30 °C. Surface must be clean and free from dust and grease. Pressure-sensitive adhesive must be applied with maximum pressure to achieve a maximum pressure level. The declared performance level is achieved after a 24 hour bonding period at +23 °C.
Adhesive base | Synthetic rubber |
Backing material | Polyethylene foam |
Colour | Black |
Roll width | 12 mm |
Length of roll | 25 m |
Thickness | 3 mm |
Min./max. processing temperature | 15 to 30 °C |
Max. short-term temperature resistance | 80 °C |
Ultraviolet resistance | Medium to good |
Adhesive force at 25 mm | 25 N |
Shelf life from production/conditions | 24 Month / well-ventilated storage area, no exposure to sunlight, 10°C to 30°C |