Double flare nut wrench for brake line screw connections
Open double box wrench
OFFENER DOPPELRINGSCHLUESSEL 612N-10X11
Art.-no. 1952000675
EAN 4000896025428
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Reinforced construction
- Offset
- Hexagon
- Straight, slotted
- Chrome vanadium
- Chrome-plated surface
Product information
Datasheets(X)
![]() | |
Length | 168 mm |
Width across flats | 10 x 11 mm |
Surface | Chrome plated |
