Welcome to Würth Netherlands For trade customers only

Door closer GTS 620 with slide rail

Door closer GTS 620 with slide bar
DRCLSR-RUN-GTS620-SILVER

Art.-no. 0688001626

EAN 4046777489972

Individual price display after login
Door closer GTS 620 with slide rail

Art.-no. 0688001626

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal door closer installable in all four assembly variants up to a door width of 950 mm.
  • Hydraulic top door closer with controlled closing process

  • Additional protection as the cover can only be removed with tools

  • Slim design

  • Precise controlling of the closing speed and end stop via a hexagon socket screw from the side

  • Can be adapted to local conditions
Notice

The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Specified dimensions not binding. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area, Private area

Suitable for

Interior doors, House doors, Toilet and bathroom doors, Apartment entrance doors, Profiled frame doors, Tubular door frames, Fire protection doors, Smoke protection doors, Office doors, Surgery doors, Panic doors

Fitting version

With slide rail

Suitable for number of doors

1

Fire protection certified

Yes

Suitable for barrier-free construction according to DIN 18040

Yes

Suitable for min./max. door width

750-950 mm

Suitable for min./max. door thickness

35-92 mm

Slide rail height-adjustable (+/-)

3 mm

DIN direction

DIN R/L

Mounting option

Opposite hinge side: standard mounting, Opposite hinge side: head mounting, Hinge side: head mounting, Hinge side: standard mounting, With assembly base plate

Colour

White aluminium RAL 9006, Stainless steel, matt

Gloss level

Matt

Min./max. door closer size

1-3

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Opening angle hinge side

180 Degree

Opening angle opposite hinge side

140 Degree

Closing speed

Infinitely adjustable by valve 140° - 0 ° opposite hinge side normal or head assembly, Infinitely adjustable by valve 180 ° - 0 ° hinge side normal or head assembly

Back-check action

No

Latching speed

Infinitely adjustable by valve 10° - 0 °

Min./max. temperature conditions

-15 to 40 °C

Standards

EN 1154:1996 + A1:2002

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Classification key in line with DIN EN 1154: 1996:2002 D
3/4 8 1 - 3 1 1 3
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glass door shoe

GLSDRSH-(F.DRCLSR-GTS620/630)-SILVR

No glass work necessary
x 1 pcs
Opening limiter for door closer with slide rail

OPNINGLOKLIMITR-F.DRCLSR-W.SLIDBAR

x 1 pcs
Slide shoe for door closer with slide rail

SH-F.DRCLSR-RUN

x 1 pcs
Spring clamp for door closer with slide rail

FIX-F.DRCLSR-W.SLIDBAR-ADJ

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information