Welcome to Würth Netherlands For trade customers only

Door clasp, galvanised

Door clasp, galvanised
DRHOK-HT/EYE-HT200-Ø6-EV-80060031

Art.-no. 9501007977

EAN 4062856828531

Individual price display after login
Door clasp, galvanised

Art.-no. 9501007977

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Zinc

Surface

Zinc plated

Hook diameter (d1)

200 mm

Width (b)

0 mm

Diameter of hole (d3)

6 mm

Thread diameter

6.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information