Document frame Magnetic
Document holder with frame, magnetic
DOCUHOLD-MAGN-A4-SILVER
Register now and access more than 125,000 products
- Documents can be inserted and changed quickly with the magnetic frame
- Simple to install on metallic surfaces such as whiteboards, presentation boards and lockers as well as lean cubes and machines in production
- Can be used in portrait or landscape orientation
Datasheets(X)
For DIN A4 documents such as machine files, operational figures, employee information, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers.
Colour | Silver |
Material | Plastic |
Height | 323 mm |
Width | 236 mm |
Closure type | 0 - not applicable |
DIN format | A4 |