Welcome to Würth Netherlands For trade customers only

Document frame Magnetic

Document holder with frame, magnetic
DOCUHOLD-MAGN-A4-ORANGE

Art.-no. 0957570018
EAN 4056807916194

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For attaching documents to metallic surfaces in production and office environments
  • Documents can be inserted and changed quickly with the magnetic frame

  • Simple to install on metallic surfaces such as whiteboards, presentation boards and lockers as well as lean cubes and machines in production

  • Can be used in portrait or landscape orientation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For DIN A4 documents such as machine files, operational figures, employee information, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers.

Colour

Orange

Material

Plastic

Height

323 mm

Width

236 mm

Closure type

0 - not applicable

DIN format

A4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information