Welcome to Würth Netherlands For trade customers only

Divider assortment with compartment rails and compartment dividers for system dimensions 16.6

System partition assortment 16.6 compartment rails
DEVDRSORT-CPRTRL-DRWR16.6-16FOLD-H114

Art.-no. 5583244003

EAN 4065746482462

Individual price display after login
Divider assortment with compartment rails and compartment dividers for system dimensions 16.6

Art.-no. 5583244003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dividers made of zinc-plated sheet steel for practical and flexible partitioning of the drawers, adapted to the respective drawer dimensions.
  • Tailor-made combinations and flexible, simple planning

  • The partition assortment can be used in all the drawers in the respective system dimensions thanks to uniform system dimensions.

  • Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.

  • The compartment rails and compartment dividers can be easily fixed with plastic holders and changed or extended at any time. The compartment rails can also be screwed into the pre-punched drawer box base.

  • Due to the system dimensions, the compartment rails and dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World and non-slip mats can be added
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

16.6

Number of compartments

16 PCS

Drawer cabinet height

114 mm

Width (internal dimension of drawer)

925 mm

Depth (internal dimension of drawer)

503 mm

Material

Sheet steel

Surface

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compartment rails For system drawers

SNGLELMNT-DEVDR-DEPTH-DRWR-SET-X.6-H114

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in depth, matched to the internal dimension of the respective drawer depth.
x 1 pcs
Compartment dividers For system drawers

SNGLELMNT-DEVDR-WIDTH-DRWR-SET-2.X-H114

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
x 1 pcs
Compartment dividers For system drawers

SNGLELMNT-DEVDR-WIDTH-DRWR-SET-3.X-H114

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
x 1 pcs
Compartment dividers For system drawers

SNGLELMNT-DEVDR-WIDTH-DRWR-SET-4.X-H114

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
x 1 pcs
Compartment dividers For system drawers

SNGLELMNT-DEVDR-WIDTH-DRWR-SET-5.X-H114

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
x 1 pcs
Compartment dividers For system drawers

SNGLELMNT-DEVDR-WIDTH-DRWR-SET-6.X-H114

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information