Welcome to Würth Netherlands For trade customers only

Dispatch 1C foam applicator gun Professional 12 cm

1C foam applicator gun Premium
FMGUN-1C-DISPATCH-PREMIUM-12CM

Art.-no. 0891152801

EAN 4050641348289

Individual price display after login
Dispatch 1C foam applicator gun Professional 12 cm

Art.-no. 0891152801

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Foam applicator gun for stringent requirements and everyday use. Key functional parts made from metal, including inner workings; all solid parts made from cast aluminium for weight reduction; all other parts made from impact-resistant plastic.
  • Extremely easy PU foam application or joint sealing

  • Pipe length: 12 cm

  • Robust product made from metal, cast aluminium and impact-resistant plastic
Notice

Not self-propelled; gun only works with a foam can fitted that contains product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For installing door frames, windowsills and staircases and sealing e.g. joints with PU foam.

Material

Aluminium

Colour

Black, Red

Product weight (per item)

467.000 g

Length

340 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information