Welcome to Würth Netherlands For trade customers only

Dimpled membrane MD 8N MORGO

NOTCHPROTBRD-MORGO-MD-8N-DIMPLED-MEMBR

Art.-no. 9501047579

EAN 4068362848377

Individual price display after login
Dimpled membrane MD 8N MORGO

Art.-no. 9501047579

Individual price display after login
Quantity
PU
x 1 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 m

Width

2 m

Height of dimples

8 mm

Min./max. temperature resistance

-30 to 80 °C

Max. pressing pressure

200 kN/m²

Coating weight per m²

500 g

Number of plies

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information