Welcome to Würth Netherlands For trade customers only

Die holder dispenser for H24 series

Crimping jaw rack for crimper H24
CRMPJAWSHLF-F.CRMPER-H24

Art.-no. 0866924002
EAN 4062856837809

Prices for customers after login
Die holder dispenser for H24 series

Art.-no. 0866924002

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

500 mm

Width

260 mm

Height

680 mm

Material

Non-alloyed steel, 1.0570

Product weight (per item)

20.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information