Diamond tile dry core bit set 3-piece, ¼ inch, hexagon shank
Diamond dry core bit set 3 pieces
CREBIT-DRY-DIA-SET-(6-10MM)-3PCS
Art.-no. 5457230901
EAN 4058794669992



Register now and access more than 125,000 products
Fast drilling
Due to vacuum diamond coating
With special cooling wax
You must pause briefly for the drill to cool down when drilling for more than about 30 seconds.
Standard ¼-inch hexagonal shank, shape E
- No slipping in the drill chuck
- Fits every bit holder
- No water necessary!
- Speed regulation not necessary.
- The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.
Datasheets(X)
- Particularly suitable for tiles and stoneware with a thickness of up to 15 mm. Thicker materials up to the specified working length can still be drilled, but more frequent pauses for cooling down will be necessary.
- Suitable for hard ceramic, thin granite and marble panels and hard-baked bricks.
- Spot drilling: Hold at an angle when the bit is moving, then gradually move it to a perpendicular position.
- Light circular movements increase the drilling speed and preserve the drill bits.
- Please note: You must pause briefly for the drill to cool down when drilling for more than about 30 seconds or when drilling through thick materials.
- Regular pauses to allow the drill to cool down generally increase the service life of the drill bits.
- Only use drill bits in rotating mode!
- Use powerful drill. Minimum rotation speed 1000 rpm -1 (higher speeds significantly shorten the drilling time and extend the service life of the drill bit) and a minimum of 12 V for cordless tools.
- Always use suitable protective equipment.
Number of pieces in assortment/set | 3 PCS |
Product weight (per item) | 100.000 g |
CREBIT-DRY-DIA-TILES-HEX-E-L67-WL32-D6
CREBIT-DRY-DIA-TILES-HEX-E-L80-WL40-D8
CREBIT-DRY-DIA-TILES-HEX-E-L80-WL40-D10
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters