Diamond tile cutting machine WAC 70
Diamond tile cutter WAC 70
TLECTR-EL-WAC70
Register now and access more than 125,000 products
Long service life and easy maintenance
High-quality materials and robust design
Flexible adjustment options for cutting height and cutting angle
with knurled thumb screw and adjusting lever
Easy to transport
Sturdy carrying handles at front and rear, large wheels on rear support feet
Datasheets(X)
For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials
![]() | |
Power input | 1000 W |
Max. idle speed | 2800 rpm |
Max. cutting disc diameter. | 200 mm |
Bore hole | 25.4 mm |
Max. cutting length | 700 mm |
Max. cutting depth | 35 mm |
Max. mitre angle | 45 Degree |
Table length | 575 mm |
Table width | 360 mm |
Sound-pressure level | 80 dB |
Washer diameter | 200 mm |
Length | 1050 mm |
Width | 400 mm |
Height | 400 mm |
Weight of machine | 41 kg |
Cable length | 3 m |

CUTDISC-DIA-TILES-WETCUT-BR25,4-D200MM
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters