Diamond bit
Bit PZ C 6.3 mm (1/4) diamond-coated
DIAMOND-BITS HEX 1/4IN L25 PZ1

Register now and access more than 125,000 products
- The bit tip has small diamond particles, around 15 microns (1 micron = 1/1000 mm), which ensure better grip in the screw slot
Datasheets(X)
Tip size | PZ1 |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 25 mm |