Welcome to Würth Netherlands For trade customers only

Diagnostics system L40 Generation 45

DIAGNSYS-VEH-L40-GEN45-NL

Art.-no. W072400105

EAN 4061975573636

Individual price display after login
Diagnostics system L40 Generation 45

Art.-no. W072400105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The DIALOOQ L40 diagnostics system consists of a laptop and LOOQER diagnostics interface and one of three diagnostics software licences.

Laptop: Robust and powerful, designed for demanding day-to-day workshop applications


  • Panasonic TOUGHBOOK FZ-55

  • Practical thanks to slim and extremely tough magnesium housing with carry handle

  • Protected against dust, dirt and splashing water

  • Resistant to impact from falls from heights of up to 91 cm

  • Vibration and shock resistant for vehicle docking


Optimally equipped


  • Intel® Core® i5-1145G7 vPro processor (up to 4.40 GHz)

  • Win 11 Pro operating system

  • Memory 16 GB, DDR4 SDRAM

  • Operation without space constraints thanks to Bluetooth technology and Wi-Fi

  • Weight with battery 2,120 g, dimensions 280 x 350 x 35 mm (LxWxH)


Diagnostics interface: LOOQER - Looking to the future for new perspectives


  • CAN FD

  • DoIP and Pass Thru-capable

  • Wi-Fi and Bluetooth technology

  • Use as required, either as a small dongle or connected via cable (included)


Scope of delivery:


  • Laptop with power supply

  • Manual

  • LOOQER diagnostics interface

  • LOOQER quick-start guide

  • DIALOOQ quick-start guide

  • Pre-installed, non-activated WOW! Diagnostics software LOOQIT

  • System case
Notice

WOW! Diagnostics licences:



  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*Please note that the hotline service is not available in all markets and may be set up differently in other countries. You can find out more from your local Würth company.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface

Length

42 cm

Width

48.5 cm

Height

16.0 cm

Rechargeable battery/battery capacity

6300 mAh

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics software licence LOOQIT EXPERT DATA

DIAGSWARE-LOOQIT-EXPERT-DATA-1M

Diagnostics for all available control units in a vehicle using the LOOQER diagnostics interface.

Expert software package plus technical data.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration system WOW! ACS cars

ACS-CARS-BASICPACKAGE-RIG

For calibrating driver assistance systems
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information