Welcome to Würth Netherlands For trade customers only

Diagnostics system DIALOOQ C15 Gen. 47

Diagnostics system DIALOOQ C15 GEN47 with LOOQER
DIAGNSYS-VEH-DIALOOQL-C15-GEN47-NL

Art.-no. W072150605
EAN 4099618121135

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The DIALOOQ C15 diagnostics system consists of the C15 (convertible) laptop and the LOOQER diagnostics interface.

Laptop? Tablet? Or just C15!


  • Can be used as a laptop with keyboard or tablet with touchscreen

  • Ideal for vehicle diagnostics with the LOOQER diagnostics interface


Developed for workshop use


  • Splash-proof and dust-proof housing

  • Scratch-resistant Dragontrail Pro touchscreen

  • Shock-resistant 256 GB SSD hard drive


Optimally equipped


  • Intel® Pentium® N200 processor

  • Memory 8 GB RAM | LPDDR 5

  • WIN 11 PRO


LOOQER - Looking to the future for new perspectives


  • Can-FD, DoIP, Pass Thru compatible

  • Wi-Fi and Bluetooth technology

  • Use either as a small dongle or connected via cable (included)


Scope of delivery:


  • C15 convertible laptop with power supply

  • LOOQER diagnostics interface with OBD extension cable, suction cup, USB-C cable, keyring

  • DIALOOQ quick-start guide

  • LOOQER quick-start guide

  • Pre-installed, non-activated WOW! LOOQIT diagnostics software

  • System case for C15
Notice

For functional diagnostics, a WOW! diagnostics licence is required.



Choose from three licensing packages:


  • Art. no. W015 301 007: Diagnostics licence LOOQIT Expert

  • Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data

  • Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*


*The Expert Data Assist licence is not available in all countries.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle diagnostics for cars and vans

Length

391 mm

Width

304 mm

Height

134 mm

Rechargeable battery/battery capacity

3.53 Ah

Number of rechargeable batteries/batteries

1 PCS

Rechargeable battery/battery permanently installed

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics software licence LOOQIT EXPERT

DIAGSWARE-LOOQIT-EXPERT-1M

WOW
Diagnostics for all available control units in a vehicle using the LOOQER diagnostics interface.
x 1 pcs
Diagnostics software licence LOOQIT EXPERT DATA

DIAGSWARE-LOOQIT-EXPERT-DATA-1M

WOW
Diagnostics for all available control units in a vehicle using the LOOQER diagnostics interface.

Expert software package plus technical data.
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information