Diagnostics system DIALOOQ C15
Diagnostics system DIALOOQ C15 with LOOQER
DIAGNSYS-VEH-DIALOOQL-C15-GEN43-NL
Register now and access more than 125,000 products
Designed for service-focused vehicle diagnostics and troubleshooting.
Laptop? Tablet? Or just C15!
- Convertible 2-in-1 laptop/tablet for flexible work performed on the vehicle
- Can be used as a laptop with keyboard or tablet with touchscreen
- Ideal for vehicle diagnostics with the LOOQER diagnostics interface
Developed for workshop use
- Splash-proof and dust-proof housing
- Scratch-resistant Dragontrail Pro touchscreen
- Shock-resistant 256 GB SSD hard drive
Optimally equipped
- Intel® Pentium® N6000 processor
- Memory 8 GB RAM | LPDDR 4
- Up to 10 hours of wireless working
- Operation without space constraints thanks to Bluetooth technology and Wi-Fi
LOOQER - Looking to the future for new perspectives
- CAN FD
- DoIP
- Pass Thru
- Wi-Fi and Bluetooth technology
Smallest diagnostics interface available on the market with a wide range of functions and state-of-the-art technology
- Small, handy, lightweight, durable, suitable for workshops
- Use as required, either as a small dongle or connected via cable (included)
Scope of delivery:
- Convertible laptop C15 with power supply
- Diagnostics interface LOOQER with OBD extension cable, suction cup, USB-C cable, keyring
- DIALOOQ quick-start guide
- LOOQER quick-start guide
- Pre-installed, non-activated WOW! diagnostics software LOOQIT
- System case for C15 with LOOQER
Functional diagnostics require one of 3 WOW! diagnostics licences.
You can choose from three different licensing packages:
- Art. no. W015 301 007: Diagnostics licence LOOQIT Expert
- Art. no. W015 301 308: Diagnostics licence LOOQIT Expert Data
- Art. no. W015 301 309: Diagnostics licence LOOQIT Expert Data Assist*
*Please note that the hotline service is not available in all markets and may be set up differently in other countries. The Expert Data Assist package described relates to the German market, among others. If you would like more information, please contact your local Würth company to find out more about the services available.
Datasheets(X)
For vehicle diagnostics on cars and vans with the LOOQER diagnostics interface
Length | 391 mm |
Width | 304 mm |
Height | 134 mm |
Rechargeable battery/battery capacity | 3378 mAh |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery permanently installed | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!