Diagnostics computer Getac S410-FW
Diagnostics computer Getac S410-FW
DIAGCOMPU-CV-GETAC-S410-G5/5WS
Register now and access more than 125,000 products
Datasheets(X)
Keyboard | US |
Length x width x height | 350 x 293 x 38.5 mm |
Colour | Tar black |
Product weight (per item) | 2.380 kg |
Screen size | 14 in |
Operating system | Windows 11 Pro |