Welcome to Würth Netherlands For trade customers only

Diagnostic system F110

DIAGSYS-VEH-GETAC-F110-H71/DH7-TABLET

Art.-no. 9501020260

EAN 4099618878855

Individual price display after login
Diagnostic system F110

Art.-no. 9501020260

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

3 Years Guaranty
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

207 mm

Width

314 mm

Height

25 mm

Weight

1.49 kg

Rechargeable battery/battery capacity

2680 mAh

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery permanently installed

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information