Welcome to Würth Netherlands For trade customers only

Device connection box for concrete, with wings

Appliance connection box 2.0 w. wing for concrete
APPCONBOX-CONC-WING-EN20/25/32-H90MM

Art.-no. 0975040101

EAN 4065233048249

Individual price display after login
Device connection box for concrete, with wings

Art.-no. 0975040101

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For direct attachment to the reinforcement and thus optimal assembly for the opposing formwork side – time and cost saving
  • Simple and fast installation to opposing formwork without support and counter bearing

  • Can be used on both sides: For concrete coverage of 40–60 mm, for reverse installation 20–40 mm

  • Thanks to SCS connection technology, can be stably combined for standard-compliant multiple combinations

  • Special design for approx. 70% more clamping space

  • Universally applicable - as device connection and electronics box
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting on reinforcement

Width x height

300 x 90 mm

Diameter

60 mm

Suitable for pipe (EN)

EN 20, EN 25, EN 32

Flame-retardant

650°C

Colour

Grey

Material

PP - Polypropylene

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Binding wire rolls in bucket

BINDWREREEL-20KG-1,4

x 1 pcs
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ® with high-glide inner coating

CND-ARMED-(WFKUS-EM-F-105-H0)-GREY-EN25

Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
x 100 m
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information