Designer furniture handle D handle, flat
Furniture handle design D handle MG-ZD 51
HNDL-ZD-BOW-RUND-(CR)-MATT-128MM
Art.-no. 0685001154
EAN 4050641865618
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Length (L) | 138 mm |
Width (B) | 21 mm |
Height (H) | 26 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
