Designer furniture handle D handle, cube
Furniture handle design D handle MG-ZD 50
HNDL-ZD-DESIGN-BOW-(CR)-POLIERT-128MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Polished |
Length (L) | 163 mm |
Width (B) | 24.5 mm |
Height (H) | 25 mm |
Thickness (D) | 5.5 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |