Defibrillator ZOLL AED Plus Dutch
Defibrillator ZOLL AED Plus
DEFIBRILL-(AED PLUS)
Art.-no. 9501017679
EAN 4099618548239
Register now and access more than 125,000 products
This will guide the first responder through CPR step by step. This ensures good-quality and safe chest compression and thus increases the chances of patient survival.
Real-time audio-visual feedback on CPR performance, depth and speed of compression.
Coaching of the first responder with the aim of increasing survival rates for heart- and brain-related conditions.
- Visual, acoustic and graphical instructions for first responders, including the life-saving cycle
- Rated protection against water, shock and dust (IP55)
- CE- and FDA-approved
- Automatically self-tests on a regular basis
- Can be used on children aged 8 years or older or weighing 25 kg or more
Simplified placement
The placement of the electrode pads is guided by the red crosshair. When this crosshair is placed in position, the hand position indicator and the two electrode pads will automatically fall into the designated position for defibrillation and CPR.
Shelf life
- 5-year shelf life of electrodes
- 5-year (lithium) battery life
Datasheets(X)
Width | 24.1 cm |
Height | 13.3 cm |
Power input | 0 W |
Nominal voltage | 3 V |
Protection class | Protection class II/protective insulation |
Depth | 29.2 cm |
Material | Polycarbonate - PC |
Design | Dutch version |