Deb InstantFOAM Highly effective alcohol-based hand disinfectant
Hand sanitiser foam Deb InstantFOAM
DEB INSTANTFOAM DESINFECT 1 LTR
Register now and access more than 125,000 products
- No perfume or colourants, with moisturiser
- Use without water
- Kills 99.999% of the most common germs in just 15 seconds
- The hypoallergenic foam formula is ideal for regular use and leaves hands feeling refreshed and soft
- Unlike alcohol gels, Deb InstantFOAM contains no gelling agents
- Hands do NOT feel sticky, even with regular use
- The formula leaves no residue on the skin and is suitable for use under gloves, making it ideal for hand hygiene in food processing
- The highly effective formula conforms to EN 1500 within 30 seconds, prEN 12054, EN 1276, EN 1275 and EN 1040
Datasheets(X)
Ideal for use:
- Outdoors
- Offices/commercial sector/free time
- Medical centres and laboratories
- Food industry and catering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!