Welcome to Würth Netherlands For trade customers only

Damping system Redoslide

Damping system for redoslide M25/M35
DAMPSYS-SLIDDR-REDOSLID-M25/35-15KG

Art.-no. 0684705092

EAN 4046777232219

Individual price display after login
Damping system Redoslide

Art.-no. 0684705092

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to fit directly on carriage
Notice

Damping for 2 doors on one side. Please order 2 sets for damping on both sides.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For screwing to the carriage of the sliding door fitting Redoslide M25-HE and M35-HE.

Suitable for max. door weight

15 kg

Suitable for min. door width

420 mm

Material

Die-cast zinc / plastic

Colour

Grey

Suitable for max. door width

1000 mm

Suitable for max. door height

2200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information