Welcome to Würth Netherlands For trade customers only

Hexagon nut, self-locking Stainless steel A2, galvanised

DIN 985 stainless steel A2 zinc plated
NUT-HEX-SLOK-DIN985-A2-(A1K)-WS13-M8

Art.-no. 039198

EAN 4046777081930

Individual price display after login
Hexagon nut, self-locking Stainless steel A2, galvanised

Art.-no. 039198

Individual price display after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Nut with limited load capacity

  • No damage to the thread surface

  • Ambient temperature: -70°C to +120°C

  • Due to the zinc layer, ideal for avoiding cold welding.
NoticeHexagon nuts that comply with the retracted DIN 985 standard and have a lower nominal height must not be loaded with the test force according to DIN EN ISO 20898-2.
These nuts can be identified by the vertical bar on either side of the strength class (e.g. I8I).

DIN 985 has been replaced by ISO 10511, 10512 and 7040.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIn situations where cold-welding is to be avoided.
InstructionsWhen the bolt-nut connection is established, the thread of the screw is secured in the plastic washer. This generates clamping force between the thread profiles. Due to the high level of friction, this clamping force generates the locking torque necessary to maintain the preload force.

Thread type x nominal diameter (D)

M8

Height (m1)

8 mm

External drive (s1)

WS13

Standards

DIN 985

Material

Stainless steel A2

Surface

Zinc plated

RoHS-compliant

Yes

Form

Low

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information