Welcome to Würth Netherlands For trade customers only

D-U/TZN post support bracket

POSTHOLD-DWL-HDG-(U-SHAPE121)

Art.-no. 0681482121

EAN 4024835148719

Individual price display after login
D-U/TZN post support bracket

Art.-no. 0681482121

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simple post support bracket with anchor bolts and fixed fork width. Ideal for non-load-bearing secondary structures in outdoor areas.
  • Can be bolted down

  • Carrier material: Steel

  • Surface: Fully hot-dip galvanised

  • Application in utilisation classes 1, 2 and 3
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.

Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Post support bracket fastener for light, non-load-bearing, secondary wooden structures (e.g. screen fencing) in outdoor areas.

Instructions

Suitable fasteners:


  • SB fitting M10

  • ASSY 3.0 Combi D = 10 mm


Recommended anchors (M10) for mounting in concrete: W-SA; W-FAZ; WVIZ; W-VM 250

Design

For non-static purposes

Form

Fixed U profile

Width of fork (A)

121 mm

Number of D 11 mm holes

6 PCS

Fork thickness

5 mm

Type description

Version U

Height

200 mm

Baseplate format

201 x 60 x 6 mm

Distance between baseplate fastenings

161 mm

Number of D 7 mm holes

10 PCS

Material

Steel

Surface

Hot dip galvanized

Use class

3

Number of pieces

1 PCS

Weight

1317.4 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X100

Construction product with CE marking, delivery with 3.1 certificate possible
x 100 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X110

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X120

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X130

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X140

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 ISO 4014, steel 8.8U, hot-dip galvanised, with nut ISO 4032

SCR-4014-8.8U-NUT-4032-8-(HDG)-M10X160

Construction product with CE marking, delivery with 3.1 certificate possible
x 50 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-125-M12X220

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-160-M12X255

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 20 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information