Welcome to Würth Netherlands For trade customers only

Cutting machine MINICUT 5-50

Manually operated cutting machine, Minicut 5-50
CUTMA-MAN-(MINICUT 5-50)

Art.-no. 0866900550

EAN 4062856835997

Individual price display after login
Cutting machine MINICUT 5-50

Art.-no. 0866900550

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The MiniCut 5-50 is a small cutting machine with a very compact and robust design, suitable for cutting pipes for the hydraulic sector, up to 2 inches 2SN, and for the industrial sector, with a maximum diameter of up to 70 mm

It is highly reliable and very easy to use. The new handle design allows for easy access from the front and the transmission facilitates cutting. The MiniCut 5-50 comes in different versions depending on the requirements for use and is an ideal piece of equipment for service vans or in workshops equipped for small-scale production of pipes in series



  • √ Quick and easy to operate

  • √ Clean, straight cut

  • √ Low noise level

  • √ Safe

  • √ Reliable

  • √ Smoke extraction connection

  • √ Waste collection container
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

400 mm

Width

450 mm

Motor speed

2750 rpm

Height

430 mm

Output voltage

400 V

Motor output

3 kW

Suitable for max. hose diameter

2 in

Weight

45 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information