Cut protection glove W-110 Level B
Cut-resistant glove W-110 Level B
CUTRESGLOV-(W-110)-(LEVEL B)-SZ9


Register now and access more than 125,000 products
- Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
- Maximum comfort thanks to breathable PU coating
- High degree of abrasion resistance and mechanical resistance
- Good fit and flexibility
Dyneema® is a registered trademark of DSM
Datasheets(X)
Handling sharp-edged workpieces and tools:
- Machining and processing of metal parts, plastic profiles, aluminium etc.
- Glass industry
Size | 9 |
Gauge | 13 |
Material of liner | Dyneema®/polyamide/elastane |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | B |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!