Crimp cable lug, butt connector PVC-insulated
Butt connector insulated
BUTTCON-REDTRANSPARENT-(0,5-1,5SMM)
Register now and access more than 125,000 products
The fitter must check the inserted cable (by trying to pull it out if necessary).
Datasheets(X)
For fine and superfine stranded copper conductors
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red, Transparent |
Length | 25 mm |
Min./max. temperature conditions | -10 to 75 °C |
Material | 0 - not applicable |
Surface | 0 - not applicable |
Insulating material | PVC |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!