Welcome to Würth Netherlands For trade customers only

Crème wash 3-in-1 hair and body

HNDCLNR-CREME-1LTR

Art.-no. 0893124060

EAN 4053479014746

Individual price display after login
Crème wash 3-in-1 hair and body

Art.-no. 0893124060

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Intense, pleasantly scented shampoo for body and hair

Use:


For use in showers, baths or sinks in any workplace or recreational space.



Usage instructions:


Wash hair and body with running water, apply shampoo as needed. Rinse thoroughly and dry with a clean towel.



Pleasant scent


Produces a generous amount of foam


  • This high-quality lotion produces a generous amount of foam for a luxurious feel.

Nourishing


  • Polyquaternium-7 keeps hair and skin smooth and conditioned.

Gentle cleaning


  • Contains mild cleaning ingredients that help keep the hair and body clean and fresh.

Quick and effective


  • Works straight away and rinses off easily without leaving any residue on the skin.

Economical


  • Even a small dose is enough to clean the hair and body effectively.

Hygienic


  • The cartridge undergoes ultrasonic welding during the manufacturing process to protect the product. The unique patented pump is designed to prevent air from entering the cartridge during normal use. This minimises the risk of the product being subject to external contamination.

No waste


  • As air is prevented from escaping via the pump during normal use, the cartridge will fold, meaning that you can use all of the product.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

1 l

Colour

Cream, White

Smell/fragrance

Soapy

Chemical basis

Water

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Heavy duty hand cleanser dispenser

DSPSYS-HANDCLEANER-HD-1LTR-W135XH230

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information