Welcome to Würth Netherlands For trade customers only

Crankshaft holding device Ford, Volvo

Crankshaft pulley holding tool for Volvo/Ford
CRANKSHAFT PULL HOLDING TOOL VOLVO-FORD

Art.-no. 1952005990

EAN 4058794287127

Individual price display after login
Crankshaft holding device Ford, Volvo

Art.-no. 1952005990

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ford


Mondeo, Galaxy, S-MAX, Focus, Kuga



Volvo


C30, C70, S40, V50, S80, V70, S60, V60, XC60, XC70, V40, XC90



Engine


2.0 Cross Country D3, 2.0 Cross Country D4, 2.0 D3, 2.0 D4, 2.4 D3, 2.4 D4, 2.4 D5, 2.4 D5 Polestar, 2.4 D6 Plug-in Hybrid, 2.4 DRIVe, 2.5, 2.5 FT, 2.5 RS, 2.5 ST, 2.5 ST Mountune, 2.5 Turbo, 2.5 Turbo/T5 Polestar

Product weight (per item)

530.000 g

Material

Tool steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information