Welcome to Würth Netherlands For trade customers only

Cover plate Type DP

DIN 3015-1 DP A2 stainless steel
COVPLT-3015-1-DP-W4-SZ2

Art.-no. 0599018205

EAN 4058794547344

Individual price display after login
Cover plate Type DP

Art.-no. 0599018205

Individual price display after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3015-1, Type DP, stainless steel A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

2

Nominal size according to DIN

2

Length (l3)

40.5 mm

Hole distance (horizontal) (e1)

26 mm

Width (l3)

30 mm

Thickness

3 mm

Diameter of hole (D)

7 mm

DIN

3015-1

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information